This product may not be available in all locations.
Overview
C-H M22-C1-M10H M22 ASSEMBLED
Also known as: 786685282893, M22-C1-M10H
Specifications
Size: | 22.5 mm, 22.5 |
Family / Style: | M22 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Size: | 22.5 mm, 22.5 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)