This product may not be available in all locations.


Load Center, Homeline, 30/60, MLO, 225A, Plug on Neutral, Quik-Grip
Item #: 700979
Cat #: HOM3060L225PGCVP
UPC: 785901977230
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 30 Space 60 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar
Overview
Load Center, Homeline, 30 Space 60 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Load center is also supplied with a two pole 30A 120/240 VAC circuit breaker and a one pole 20A 120/240 VAC circuit breaker. Load center has a grounding bar. Homeline load center provides a 10 kA breaking capacity. This system provides 30 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. This Homeline load center has a height of 33.77 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901977230, HOM3060L225PGCVP
Specifications
Type: | Main Breaker |
Family / Style: | Homeline |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Circuits: | 60 |
Phase: | 1 |
Amps: | 225 |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)