Drive, PowerFlex 755, Open, 170A, 75/90 kW, 400VAC, 3PH, Frame 6, CM Jumper, DB Transistor

Item #: 700948

Cat #: 20G1ANC170JA0NNNNN

UPC: 884951070080

Sign In or Register to view pricing and more.
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 170 Amps, 90 kW Normal Duty, 75 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 170 Amps, 90 kW Normal Duty, 75 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951070080, 20G1ANC170JA0NNNNN

Specifications

Wattage: 75 kW, 90 kW
Type: AC Drive
Amps: 170
Volts AC: 400
Wattage: 75 kW, 90 kW
Amps: 170
Type: AC Drive
Volts AC: 400

Customer Reviews

No reviews for this product
(0)