Power Supply, Standard, 120W, 24 - 28VDC Output, 3-Phase

Item #: 70090

Cat #: 1606-XL120E-3

UPC: 662073043942

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Standard, 120 Watt, 24 - 28 Volt DC Output, 3-Phase

Overview

Power Supply, Standard, 120 Watt, 24 - 28 Volt DC Output, 3-Phase
Also known as: 662073043942, 1606-XL120E-3

Specifications

Phase: 3
Volts AC: 480
Volts DC Range: 24, 28
Amps: 5
Type: Power Supply
Mounting: DIN Rail
Wattage: 120
Phase: 3
Volts DC Range: 24, 28
Type: Power Supply
Wattage: 120
Volts AC: 480
Amps: 5
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)