Weatherproof Cover, 2-Gang, Universal, Vertical, Polycarbonate, Clear

Item #: 700881

Cat #: MM1410C

UPC: 092326100625

Documents & Guides
TYM MM1410C OUTLET BOX TAYMA
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYM MM1410C OUTLET BOX TAYMA
Also known as: 092326100625, MM1410C

Specifications

Color: Clear
Material: Polycarbonate
Gangs: 2
Width: 5.430 in
Standards: California Proposition 65
Depth: 1.440 in
Height: 5.540 in
Color: Clear
Gangs: 2
Standards: California Proposition 65
Height: 5.540 in
Material: Polycarbonate
Width: 5.430 in
Depth: 1.440 in

Customer Reviews

No reviews for this product
(0)