TB B140010ALC Deep Strut 14GA 1-5/8X13/16
Item #: 700876
Cat #: B140010ALC
UPC: 786210561691
Sign In or Register to view pricing and more.
Documents & Guides
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Aluminum
Overview
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Aluminum
Also known as: 786210561691, B140010ALC
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | Aluminum |
Finish: | Plain |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Finish: | Plain |
Length: | 10 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)