4 AWG THHN/THWN-2 Stranded Copper, Gray, 500'

Item #: 700827

Cat #: THHN4STRGRY500RL

UPC: 980100232252

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN/THWN-2 Stranded Copper, Gray, 500 foot Reel

Overview

4 AWG THHN/THWN-2 Stranded Copper, Gray, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232252, THHN4STRGRY500RL

Specifications

Length: 500 ft
Gauge: 4
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Gray
Conductors: 1
Package Type: Reel
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)