Load center, Homeline, 1PH, 8 spaces, 16 circuits, 125A convertible main breaker, PoN, NEMA3R

Item #: 700790

Cat #: HOM816M125PRB

UPC: 785901974253

Sign In or Register to view pricing and more.
Load center, Homeline, 1 phase, 8 spaces, 16 circuits, 125A convertible main breaker, PoN, NEMA3R *** Discontinued ***

Overview

Load center, Homeline, 1 phase, 8 spaces, 16 circuits, 125A convertible main breaker, PoN, NEMA3R *** Discontinued ***
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 125A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 8 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 18.92 inches, a width of 14.75 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Also known as: 785901974253, HOM816M125PRB

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)