This product may not be available in all locations.
3
more

Load Center, Homeline, Main Breaker, 100A, 120/240VAC, 8/16, NEMA 3R
Item #: 700788
Cat #: HOM816M100PRB
UPC: 785901974024
Documents & Guides
Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Plug-On Neutral
Sign In or Register to view pricing and more.
Overview
Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Plug-On Neutral
Also known as: 785901974024, HOM816M100PRB
Specifications
Type: | Main Breaker, Load Center |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Type: | Main Breaker, Load Center |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Customer Reviews
No reviews for this product
(0)