Load Center, Homeline, 1PH, 8 Spaces, 16 Circuits, 125A, Convertible Main Lugs, PoN

Item #: 700783

Cat #: HOM816L125PGC

UPC: 785901973973

Sign In or Register to view pricing and more.
Load Center, Homeline, 8 Space 16 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral, NEMA 1, Flush/Surface Combination Cover, Plug-On Neutral, Ground Bar

Overview

Load Center, Homeline, 8 Space 16 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral, NEMA 1, Flush/Surface Combination Cover, Plug-On Neutral, Ground Bar
Also known as: 785901973973, HOM816L125PGC

Specifications

Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Type: Main Lug
Standards: California Proposition 65
Family / Style: Homeline
Type: Main Lug
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)