Load center, Homeline, 1PH, 42 spaces, 84 circuits, 225A convertible main breaker, PoN, NEMA1, comb

Item #: 700765

Cat #: HOM4284M225PC

UPC: 785901976271

Sign In or Register to view pricing and more.
Load center, Homeline, 1 phase, 42 spaces, 84 circuits, 225A convertible main breaker, PoN, NEMA1, combo cover

Overview

Load center, Homeline, 1 phase, 42 spaces, 84 circuits, 225A convertible main breaker, PoN, NEMA1, combo cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 225A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 42 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. This Homeline load center has a height of 39.37 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed. HOM Homeline load centers are UL Listed.
Also known as: 785901976271, HOM4284M225PC

Specifications

Type: Main Breaker
Spaces: 42
Mounting: Flush, Surface
Poles: 2
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 84
Standards: California Proposition 65
Type: Main Breaker
Mounting: Flush, Surface
Family / Style: Homeline
Phase: 1
Amps: 225
Standards: California Proposition 65
Spaces: 42
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 84

Customer Reviews

No reviews for this product
(0)