This product may not be available in all locations.

Green Automatic Transfer Switch
Item #: 700751
Cat #: EGSX150NSEA
UPC: 786685554563
Documents & Guides
Eaton Green Automatic Transfer Switch
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton Green Automatic Transfer Switch
Also known as: 786685554563, EGSX150NSEA
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Amps: | 150 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Amps: | 150 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)