Uninterruptible Power Supply, 600VA, 230VAC, Basic

Item #: 700721

Cat #: 1609-B600E

UPC: 885630227283

Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 600 VA, 230 Volt AC, Basic, 360 Watt

Overview

Uninterruptible Power Supply, 600 VA, 230 Volt AC, Basic, 360 Watt
Also known as: 885630227283, 1609-B600E

Specifications

Volts AC: 230
Mounting: DIN Rail
Volt Amps: 600
Wattage: 360
Volts AC: 230
Volt Amps: 600
Mounting: DIN Rail
Wattage: 360

Customer Reviews

No reviews for this product
(0)