Power Supply, Standard, 240W, 24 - 28VDC Output, 3-Phase

Item #: 70071

Cat #: 1606-XL240E-3

UPC: 662073043980

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Standard, 240W, 24 - 28VDC Output, 3-PhasePower Supply, Standard, 240 Watt, 24 - 28 Volt DC Output, 3-Phase

Overview

Power Supply, Standard, 240W, 24 - 28VDC Output, 3-PhasePower Supply, Standard, 240 Watt, 24 - 28 Volt DC Output, 3-Phase
Also known as: 662073043980, 1606-XL240E-3

Specifications

Wattage: 240
Phase: 3
Volts AC: 480
Amps: 10
Volts DC Range: 24, 28
Type: Power Supply
Volts DC: 600
Mounting: DIN Rail
Wattage: 240
Volts AC: 480
Volts DC Range: 24, 28
Volts DC: 600
Phase: 3
Amps: 10
Type: Power Supply
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)