![4' All Weather Shop Light, 32W 4' All Weather Shop Light, 32W](https://rexel-cdn.com/products/lit1242zgre.jpg?i=CA6F422C-EDB8-4491-874E-CB5AE94B72E8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
All Weather Rated Shop Light, 4', 32W, 120V, T8, Includes: 5' Power Cord & 12" of Chain
Overview
All Weather Rated Shop Light, 4', 32W, 120V, T8, Includes: 5' Power Cord & 12" of Chain
Provides general illumination in residential and light commercial applications. Ideal for use in workshops, utility rooms and garages. This attractive shoplight with textured finish is for chain mounting only. Includes 12” of chain. Starts reliably down to 0° (-18° C). Fully assembled, ready-to-install. Comes with 5’ power cord - no wiring required. Easy on/off power switch with beaded chain. Utilizes (2) 32W linear T8 fluorescent lamps (F32T8/735) for energy efficiency, superior color rendering and 10,000 hour average lamp life (not included). Standard with residential HPF electronic ballast (120 volt, 60Hz). Instant on, ensures no flickering and quiet operation without interfering with other home electronics. Starts instantly down to 0°F (-18°C). For use with non-dimmable switches only. All mounting hardware included. Warranty - Guaranteed for two years against mechanical defects in manufacture.
Also known as: 745975348183, 1242ZGRE, bat handle switch, workshop light, fluorescent light, utility light, indistrial strip
Specifications
Wattage: | 32 |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Color: | Silver |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Color: | Silver |
Customer Reviews
3 Overall
(2)
5/5
Anonymous - Hillsboro, Oregon on 01/26/2015
Great with LED bulbs
I have used 4 of these in my garage in the work place, pared with the Philips 4000k LED tubes (14w and 12w) and I have had no issues with them at all. I will be getting more as I expand out the work place.
1/5
Mark - Mexico on 08/13/2014
Very short life
I bought this from Ace Hardware and it lasted less than one month! The same model I had before this one lasted only a short while and one bulb would not light up. I changed bulbs and it didn't help. I believe this model is to cheap and will not serve you very long.