Proximity Sensor, Inductive, Rectangular, 24-240V AC/DC, Plastic

Item #: 700692

Cat #: XS7C4A1MPG13

UPC: 389119058134

Proximity Sensor, Inductive, 117 mm, Rectangular, 24 - 240 Volt AC/DC, Plastic, 15 mm Sensing Distance, 1 Normally Open or Normally Closed, Discrete Output
Sign In or Register to view pricing and more.

Overview

Proximity Sensor, Inductive, 117 mm, Rectangular, 24 - 240 Volt AC/DC, Plastic, 15 mm Sensing Distance, 1 Normally Open or Normally Closed, Discrete Output
Also known as: 389119058134, XS7C4A1MPG13

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 5 m
Poles: 1
Material: Plastic
Height: 117 mm
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive, Proximity Switch
Length: 5 m
Material: Plastic
Volts AC Range: 24 - 240
Mounting: Panel
Poles: 1
Height: 117 mm
Volts DC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)