
Tray Cable, Type TC/TC-ER, 12/3, Copper, Direct Burial, 600V
Item #: 700660
Cat #: 202-31-3603
UPC:
Documents & Guides
Tray Cable, Type TC/TC-ER, 12/3, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating
Sign In or Register to view pricing and more.
Overview
Tray Cable, Type TC/TC-ER, 12/3, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating
Also known as: 202-31-3603
Specifications
Conductors: | 3 |
Gauge: | 12 AWG |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Conductors: | 3 |
Jacket: | PVC |
Color: | Black |
Gauge: | 12 AWG |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)