800F 40 mm Twist To Release E-Stop, 1 NC, Self Monitoring, Red, Met

Item #: 70061

Cat #: 800FM-MT44MX01S

UPC: 662468121040

Sign In or Register to view pricing and more.
Documents & Guides
800F 40 mm Twist To Release E-Stop, 1 NC, Self Monitoring, Red, Metal, Screw Contact, Metal Latch

Overview

800F 40 mm Twist To Release E-Stop, 1 NC, Self Monitoring, Red, Metal, Screw Contact, Metal Latch
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MT44MX01S from Rockwell Automation® is an 800FM push-button 40 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121040, 800FM-MT44MX01S

Specifications

Type: Unshielded, Patch Cord, CAT 6
Material: Copper
Color: Gray
Family / Style: 800F
Length: 30 ft
Type: Unshielded, Patch Cord, CAT 6
Color: Gray
Length: 30 ft
Material: Copper
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)