Power Supply, 480W, 24 - 28VDC Output, Power Factor Correction, 1PH

Item #: 70059

Cat #: 1606-XL480EP

UPC: 662073044000

Documents & Guides
Power Supply, 480W, 24 - 28VDC Output, Power Factor Correction, 1PHPower Supply, 480 Watt, 24 - 28 Volt DC, Output, Power Factor Correction, 1-Phase
Sign In or Register to view pricing and more.

Overview

Power Supply, 480W, 24 - 28VDC Output, Power Factor Correction, 1PHPower Supply, 480 Watt, 24 - 28 Volt DC, Output, Power Factor Correction, 1-Phase
Also known as: 662073044000, 1606-XL480EP

Specifications

Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 480
Volts DC: 24/28
Type: Power Supply
Phase: 1
Volts DC: 24/28
Mounting: DIN Rail
Wattage: 480

Customer Reviews

No reviews for this product
(0)