Wire Mesh Strain Relief for Cord Connectors

Item #: 700584

Cat #: CG-SR5S

UPC: 781381626378

Documents & Guides
Appleton Cg-sr5s Wire Mesh Strain Relief Cord Grip, Hub Size: 1/2 In, 3/4 In, Material: Stainless Steel Wire Mesh, Steel Cap, Finish: Zinc Plated Cap, Dimensions: 5.5 In Length X 1-1/4 In Width, Enclosure: Nema 3r, Connection: Female Threaded X Mesh, Standard: Ul 514b, Ul File Number E14817, Csa Number C22.2 18.3, Csa065178, Class I, Division 2, Class Ii, Division 1 And 2, Class Iii, For Steel Cord Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Appleton Cg-sr5s Wire Mesh Strain Relief Cord Grip, Hub Size: 1/2 In, 3/4 In, Material: Stainless Steel Wire Mesh, Steel Cap, Finish: Zinc Plated Cap, Dimensions: 5.5 In Length X 1-1/4 In Width, Enclosure: Nema 3r, Connection: Female Threaded X Mesh, Standard: Ul 514b, Ul File Number E14817, Csa Number C22.2 18.3, Csa065178, Class I, Division 2, Class Ii, Division 1 And 2, Class Iii, For Steel Cord Connector
Also known as: 781381626378, CG-SR5S

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)