5" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 700465

Cat #: PH9FP

UPC: 034481218814

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray
Also known as: 034481218814, PH9FP

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Color: Gray
Material: PVC
Sweep Radius: 36 in
Diameter: 5 in
Angle: 90°
Type: DB-120

Customer Reviews

No reviews for this product
(0)