800F 60 mm Twist To Release E-Stop, Red, Metal

Item #: 70033

Cat #: 800FM-MT64

UPC: 662468097109

Sign In or Register to view pricing and more.
Documents & Guides
AB 800FM-MT64 60 MM TWIST TO RELEASE 800F 22 MM

Overview

AB 800FM-MT64 60 MM TWIST TO RELEASE 800F 22 MM
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MT64 from Rockwell Automation® is an 800FM push-button 60 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097109, 800FM-MT64

Specifications

Family / Style: 800F
Type: Push-Pull Operators
Family / Style: 800F
Type: Push-Pull Operators

Customer Reviews

No reviews for this product
(0)