This product has been discontinued.
Raised Panel Push Button Label, 1.9" x 1.2", Black
Item #: 70032
Cat #: PTLEP-168-593-BK
UPC: 662820898993
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Black, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Black, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820898993, PTLEP-168-593-BK
Specifications
Material: | Polyester |
Color: | Black |
Material: | Polyester |
Color: | Black |
Customer Reviews
No reviews for this product
(0)