4-Way Cable Tie Mounting Base, 0.35", White

Item #: 700311

Cat #: MB5A10C2

UPC: 089306025290

Sign In or Register to view pricing and more.
Rubber Adhesive Cable Tie Mount, 1.49 x 1.49 Inch, Accepts 0.35 Inch Cable Tie Diameter, Use With T18-T150 Cable Tie, PA66, White, 100/pkg

Overview

Rubber Adhesive Cable Tie Mount, 1.49 x 1.49 Inch, Accepts 0.35 Inch Cable Tie Diameter, Use With T18-T150 Cable Tie, PA66, White, 100/pkg
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306025290, MB5A10C2

Specifications

Material: Polyamide
Color: White
Mounting: Adhesive, 0.190 in Screw Hole
Length: 1.490 in
Width: 1.490 in
Material: Polyamide
Mounting: Adhesive, 0.190 in Screw Hole
Width: 1.490 in
Color: White
Length: 1.490 in

Customer Reviews

No reviews for this product
(0)