5"/6" LED Downlight Module, 35K

Item #: 700309

Cat #: ML5609935

UPC: 080083631162

Sign In or Register to view pricing and more.
5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, 3500K

Overview

5 Inch / 6 Inch LED Module, UNV, 900 Series, 90CRI, 3500K
Also known as: 080083631162, ML5609935

Specifications

Diameter: 5 in, 6 in
Color: White
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 872
Diameter: 5 in, 6 in
Wattage: 14
Light Technology: LED
Volts AC Range: 120 - 277
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 872

Customer Reviews

No reviews for this product
(0)