Operator Mechanism, Variable Depth, with Internal Handle, 21"

Item #: 700301

Cat #: 140G-K-NVM21R

UPC: 887172391682

Sign In or Register to view pricing and more.
Documents & Guides
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Red/Yellow, Handle, 21 Inch, Variable Depth, for Frame K Breakers

Overview

Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Red/Yellow, Handle, 21 Inch, Variable Depth, for Frame K Breakers
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities.; With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172391682, 140G-K-NVM21R

Specifications

Size: K Frame
Type: Handle, Shaft, Operator Mechanism
Length: 21 in
Color: Red/Yellow
Size: K Frame
Length: 21 in
Type: Handle, Shaft, Operator Mechanism
Color: Red/Yellow

Customer Reviews

No reviews for this product
(0)