Power Supply, Switched Mode, 720W Output, 24-28 Output Voltage, 3P

Item #: 70030

Cat #: 1606-XL720E-3

UPC: 662073044086

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switched Mode, 720W Output, 24-28 Output Voltage, 3PPower Supply, Switched Mode, 30 Amp, 720 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input

Overview

Power Supply, Switched Mode, 720W Output, 24-28 Output Voltage, 3PPower Supply, Switched Mode, 30 Amp, 720 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input
Also known as: 662073044086, 1606-XL720E-3

Specifications

Phase: 3
Type: Switchmode, Power Supply
Volts AC: 480
Volts DC Range: 24, 28/450
Wattage: 720
Amps: 30
Phase: 3
Volts AC: 480
Wattage: 720
Type: Switchmode, Power Supply
Volts DC Range: 24, 28/450
Amps: 30

Customer Reviews

No reviews for this product
(0)