This product has been discontinued.
Raised Panel Rectangular Format Label, 1" x 2", Silver
Item #: 70015
Cat #: PTLEP-173-593-SL
UPC: 662820899181
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 2 Inch (25.4 mm X 50.8 mm), Silver, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Rectangular Format Label, 1 Inch x 2 Inch (25.4 mm X 50.8 mm), Silver, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820899181, PTLEP-173-593-SL
Specifications
Material: | Polyester |
Type: | Label |
Color: | Silver |
Material: | Polyester |
Color: | Silver |
Type: | Label |
Customer Reviews
No reviews for this product
(0)