Power Supply, 120W, 24VDC Output, 1-Phase, N+1 Redundancy

Item #: 70008

Cat #: 1606-XL120DR

UPC: 662073044147

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 120 Watt, 24 Volt DC Output, 1-Phase, N+1 Redundancy

Overview

Power Supply, 120 Watt, 24 Volt DC Output, 1-Phase, N+1 Redundancy
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. Catalog item 1606-XL120DR from Rockwell Automation® is a 120 W, 24 V DC power supply. It is a redundancy module in the standard family. And it is global input voltage.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044147, 1606-XL120DR

Specifications

Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts DC: 24
Mounting: DIN Rail
Wattage: 120
Type: Power Supply
Phase: 1

Customer Reviews

No reviews for this product
(0)