LED High Bay Luminaire, 14500L, 173W, 5000K

Item #: 700067

Cat #: HBJA9CMP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Luminaire, ATEX/IECEX, 14500 Lumen, 173 Watt, 5000K, Toughened Glass Lens, Narrow Circular Distribution

Overview

LED High Bay Luminaire, ATEX/IECEX, 14500 Lumen, 173 Watt, 5000K, Toughened Glass Lens, Narrow Circular Distribution
Also known as: HBJA9CMP

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Lumens: 14500
Color Temperature: 5000 (Bright White)
Diameter: 16 in
Light Technology: LED
Wattage: 173
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 14500
Diameter: 16 in
Wattage: 173

Customer Reviews

No reviews for this product
(0)