This product has been discontinued.
Raised Panel Rectangular Format Label, .49" x 1.06", White
Item #: 70001
Cat #: PTLEP-171-593
UPC: 662820899082
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Raised Panel Rectangular Format Label, .49 Inch x 1.06 Inch (12.4 mm X 26.9 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 200 Labels
Overview
Raised Panel Rectangular Format Label, .49 Inch x 1.06 Inch (12.4 mm X 26.9 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 200 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820899082, PTLEP-171-593
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)