3-Piece, Shockwave Hex Socket Adapter, 2"

Item #: 699967

Cat #: 48-32-5033

UPC: 045242302529

Documents & Guides
3-Piece, Shockwave Hex Socket Adapter, Length: 2 inch, Includes: (1) 1/4 Hex to 1/2 inch Square Adapter, (1) 1/4 Hex to 1/24 inch Square Adapter, (1) 1/4 Hex to 3/8 inch Square Adapter
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Piece, Shockwave Hex Socket Adapter, Length: 2 inch, Includes: (1) 1/4 Hex to 1/2 inch Square Adapter, (1) 1/4 Hex to 1/24 inch Square Adapter, (1) 1/4 Hex to 3/8 inch Square Adapter
Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.
Also known as: 045242302529, 48-32-5033

Specifications

Length: 2 in
Diameter: 1/4 in
Type: Socket Adapter
Length: 2 in
Type: Socket Adapter
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)