Shockwave Magnetic Bit Tip Holder, 12"

Item #: 699966

Cat #: 48-32-4512

UPC: 045242301997

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave Magnetic Bit Tip Holder, Length: 12 inch

Overview

Shockwave Magnetic Bit Tip Holder, Length: 12 inch
Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
Also known as: 045242301997, 48-32-4512

Specifications

Type: Bit Holder
Length: 12 in
Type: Bit Holder
Length: 12 in

Customer Reviews

No reviews for this product
(0)