Nut Driver Set, 5-Piece Magnetic Insert

Item #: 699964

Cat #: 49-66-4563

UPC: 045242302109

Sign In or Register to view pricing and more.
Documents & Guides
Nut Driver Set, 5-Piece, Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", Length: 1-1/2", Standard with C-Ring, Magnetic

Overview

Nut Driver Set, 5-Piece, Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", Length: 1-1/2", Standard with C-Ring, Magnetic
Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders.
Also known as: 045242302109, 49-66-4563

Specifications

Diameter: 1/2 in, 7/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 1 1/2 in
Type: Magnetic Tip, Hollow Shaft
Diameter: 1/2 in, 7/16 in, 1/4 in, 3/8 in, 5/16 in
Type: Magnetic Tip, Hollow Shaft
Length: 1 1/2 in

Customer Reviews

No reviews for this product
(0)