Power Supply, 240W, 24VDC Output, Redundancy Mode, 1-Phase

Item #: 69993

Cat #: 1606-XL240DR

UPC: 662073044161

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 240 Watt, 24 Volt DC Output, Redundancy Mode, 1-Phase

Overview

Power Supply, 240 Watt, 24 Volt DC Output, Redundancy Mode, 1-Phase
Also known as: 662073044161, 1606-XL240DR

Specifications

Wattage: 240
Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 240
Type: Power Supply
Phase: 1
Volts DC: 24
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)