CBL TIE,24",175LB,NAT,50PK

Item #: 699878

Cat #: B-24-175-9-L

UPC: 783250573042

Sign In or Register to view pricing and more.
Buchanan, Cable Tie, Multi-Purpose, Heavy-Duty, Width: 0.299 IN, Thickness: 066 IN, Length: 24 IN, Material: Nylon, Color: Natural, Tensile Strength: 175 LB

Overview

Buchanan, Cable Tie, Multi-Purpose, Heavy-Duty, Width: 0.299 IN, Thickness: 066 IN, Length: 24 IN, Material: Nylon, Color: Natural, Tensile Strength: 175 LB
Also known as: 783250573042, B-24-175-9-L

Specifications

Color: Natural
Weight Capacity: 175 lbs
Length: 24 in
Material: Nylon
Color: Natural
Length: 24 in
Weight Capacity: 175 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)