MV E-Rated Fuse 2750VAC 25A Series: CCB Visual Indicator

Item #: 699811

Cat #: 9F60CCB025

UPC: 782001396503

Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 2750VAC 25A Ferrule, Series: CCB Visual Indicator

Overview

Medium Voltage E-Rated Fuse 2750VAC 25A Ferrule, Series: CCB Visual Indicator
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001396503, 9F60CCB025

Specifications

Phase: 3
Type: Potential Transformer, Fuse
Mounting: Ferrule
Amps: 11
Diameter: 2 in
Phase: 3
Mounting: Ferrule
Diameter: 2 in
Type: Potential Transformer, Fuse
Amps: 11

Customer Reviews

No reviews for this product
(0)