Power Supply, Compact, 25W, 5VDC Output, 1-Phase

Item #: 69979

Cat #: 1606-XLP25A

UPC: 662073044215

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Compact, 25 Watt, 5 Volt DC Output, 1-Phase

Overview

Power Supply, Compact, 25 Watt, 5 Volt DC Output, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP25A from Rockwell Automation® is a 25 W, 5 V DC power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044215, 1606-XLP25A

Specifications

Amps: 5
Wattage: 25
Mounting: DIN Rail
Phase: 1
Volts DC: 5
Volts AC Range: 100 - 240
Volts DC Range: 85 - 375
Amps: 5
Mounting: DIN Rail
Volts DC: 5
Volts DC Range: 85 - 375
Wattage: 25
Phase: 1
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)