1000VA MTK Ind'l Control XMR

Item #: 699772

Cat #: C1000K2AFB

UPC: 782113890609

Sign In or Register to view pricing and more.
Documents & Guides
Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, cu magnet wire sv: 120/115/110v, 115°c, 1000 va

Overview

Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, cu magnet wire sv: 120/115/110v, 115°c, 1000 va
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Also known as: 782113890609, C1000K2AFB

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 1kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)