This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch, Wobble head, spring return, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Heavy duty high strength steel, Heavy duty high strength steel, 14¦ to 201¦F (-10¦ to 94¦C), E50
Overview
Eaton E50 NEMA heavy duty plug-in limit switch, Wobble head, spring return, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Heavy duty high strength steel, Heavy duty high strength steel, 14¦ to 201¦F (-10¦ to 94¦C), E50
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.
Also known as: 782113453866, E50DW2
Specifications
IP/NEMA Rating: | NEMA 1, IP67, NEMA 4X, NEMA 4 |
IP/NEMA Rating: | NEMA 1, IP67, NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)