4 AWG THHN/THWN-2 Stranded Copper, Green, 10000'

Item #: 699756

Cat #: THHN4STRGRN10000RL

UPC: 980100132439

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN/THWN-2 Stranded Copper, Green, 10000' Reel

Overview

4 AWG THHN/THWN-2 Stranded Copper, Green, 10000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100132439, THHN4STRGRN10000RL

Specifications

Length: 10000 ft, Cut to Length
Color: Green
Gauge: 4
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 10000 ft, Cut to Length
Gauge: 4
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)