Lever, Stainless Steel Rod, 216mm (8.5") Length, 3.3mm Diameter

Item #: 69974

Cat #: 802T-W3B

UPC: 781180158230

Documents & Guides
Lever, Stainless Steel Rod, 216 mm (8.5 Inch) Length, 3.3 mm Diameter, for Low Operating Torque Switches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lever, Stainless Steel Rod, 216 mm (8.5 Inch) Length, 3.3 mm Diameter, for Low Operating Torque Switches
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 781180158230, 802T-W3B

Specifications

Type: Rod, Lever
Length: 216 mm
Material: Stainless Steel
Type: Rod, Lever
Material: Stainless Steel
Length: 216 mm

Customer Reviews

No reviews for this product
(0)