This product may not be available in all locations.
3
more
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA1
Item #: 699734
Cat #: HOM4284M200PC
UPC: 785901974383
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 42 Space, 84 Circuit, NEMA 1, Plug On Neutral
Overview
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 42 Space, 84 Circuit, NEMA 1, Plug On Neutral
Also known as: 785901974383, HOM4284M200PC
Specifications
Type: | Main Breaker |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)