This product may not be available in all locations.
3
more
Load Center, Homeline, Main Lug Only, 225A, 42/84, 120/240V, NEMA 3R
Item #: 699731
Cat #: HOM4284L225PRB
UPC: 785901974376
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 42 Space 84 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, NEMA 3R
Overview
Load Center, Homeline, 42 Space 84 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, NEMA 3R
Also known as: 785901974376, HOM4284L225PRB
Specifications
Spaces: | 42 |
Poles: | 2 |
Family / Style: | Homeline |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Circuits: | 84 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Spaces: | 42 |
Family / Style: | Homeline |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 84 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)