This product may not be available in all locations.
3
more
Load Center, Homeline, Main Lug Only, 225A, 40/80, 120/240V, NEMA 1
Item #: 699716
Cat #: HOM4080L225PGC
UPC: 785901978176
Documents & Guides
Load Center, Homeline, 40 Space 80 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar, Flush/Surface Combination Cover
Sign In or Register to view pricing and more.
Overview
Load Center, Homeline, 40 Space 80 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar, Flush/Surface Combination Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 40 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. Load center has a grounding bar. This Homeline load center has a height of 39.37 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901978176, HOM4080L225PGC
Specifications
Circuits: | 80 |
Mounting: | Flush, Surface |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Standards: | California Proposition 65 |
Circuits: | 80 |
Family / Style: | Homeline |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)