Load Center, Homeline, 1PH, 30 Spaces, 60 Circuits, 150A, Convertible Main Breaker, PoN

Item #: 699711

Cat #: HOM3060M150PC

UPC: 785901977698

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 30 Spaces, 60 Circuits, 150 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 1, Combo Cover

Overview

Load Center, Homeline, 1-Phase, 30 Spaces, 60 Circuits, 150 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 1, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 150A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 30 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or aluminum wire. This Homeline load center has a height of 33.77 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901977698, HOM3060M150PC

Specifications

Type: Main Breaker
Family / Style: Homeline
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Standards: California Proposition 65
Type: Main Breaker
Circuits: 60
Phase: 1
Amps: 150
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)