This product may not be available in all locations.
![Power Supply, 36W, +/- 12 - 15VDC, Output, 240VAC/375VDC Input Power Supply, 36W, +/- 12 - 15VDC, Output, 240VAC/375VDC Input](https://rexel-cdn.com/products/image.jpg?i=AF4476CB-E20C-4813-926E-11EAD0E0D8AC&f=420)
Power Supply, 36W, +/- 12 - 15VDC, Output, 240VAC/375VDC Input
Item #: 69966
Cat #: 1606-XLP36C
UPC: 662073044239
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Compact, 36 Watts, +/- 12 - 15 Volt DC, 2.8 Amp Output, 1 Phase, 100 - 240 Volt AC, 85 - 375 Volt DC, Input
Overview
Power Supply, Compact, 36 Watts, +/- 12 - 15 Volt DC, 2.8 Amp Output, 1 Phase, 100 - 240 Volt AC, 85 - 375 Volt DC, Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP36C from Rockwell Automation® is a 36 W, dual 12/15 V DC power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044239, 1606-XLP36C
Specifications
Mounting: | DIN Rail |
Phase: | 1 |
Wattage: | 36 |
Amps: | 2.800 |
Volts AC Range: | 100 - 240 |
Volts DC Range: | 85 - 375 |
Volts DC: | 12/15 |
Mounting: | DIN Rail |
Wattage: | 36 |
Volts AC Range: | 100 - 240 |
Volts DC: | 12/15 |
Phase: | 1 |
Amps: | 2.800 |
Volts DC Range: | 85 - 375 |
Customer Reviews
No reviews for this product
(0)