This product may not be available in all locations.
![Breaker, Rotary Handle, Operating Mechanism, 12" Shaft, Red/Yellow Handle Breaker, Rotary Handle, Operating Mechanism, 12" Shaft, Red/Yellow Handle](https://rexel-cdn.com/products/image.jpg?i=A281499D-D7E7-4C37-BEA5-FC3B678627C9&f=420)
Breaker, Rotary Handle, Operating Mechanism, 12" Shaft, Red/Yellow Handle
Item #: 699654
Cat #: 140G-M-RVM12R
UPC: 887172314650
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Rotary Handle, Operating Mechanism, 12 Inch Shaft, Red/Yellow Handle, M Frame
Overview
Breaker, Molded Case, Rotary Handle, Operating Mechanism, 12 Inch Shaft, Red/Yellow Handle, M Frame
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-M-RVM12R is a molded case circuit breaker accessory from Rockwell Automation®.
Also known as: 887172314650, 140G-M-RVM12R
Specifications
Mounting: | Door |
Length: | 12 in |
Color: | Red/Yellow |
Type: | Breaker, Rotary Operator |
Size: | M Frame |
Mounting: | Door |
Color: | Red/Yellow |
Size: | M Frame |
Length: | 12 in |
Type: | Breaker, Rotary Operator |
Customer Reviews
No reviews for this product
(0)