CUT BR250NA TYPE BR NON-AUTOMATIC

Item #: 699530

Cat #: BR250NA

UPC: 786676374521

Sign In or Register to view pricing and more.
CUT BR250NA TYPE BR NON-AUTOMATIC BREAKER 50A/2 POLE 240V 5K

Overview

CUT BR250NA TYPE BR NON-AUTOMATIC BREAKER 50A/2 POLE 240V 5K
Also known as: 786676374521, BR250NA

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)