Power Supply, 50W, 12-15VDC Output, 100-240VAC Input

Item #: 69953

Cat #: 1606-XLP50B

UPC: 662073044260

Documents & Guides
Power Supply, 50 Watt, 12 - 15 Volt DC, Output, 100-240 Volt AC Input
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, 50 Watt, 12 - 15 Volt DC, Output, 100-240 Volt AC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP50B from Rockwell Automation® is a 50 W, 12-15 V DC power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044260, 1606-XLP50B

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 50
Amps: 4.200
Volts AC Range: 100 - 240
Volts DC: 12/15
Mounting: DIN Rail
Wattage: 50
Volts AC Range: 100 - 240
Phase: 1
Amps: 4.200
Volts DC: 12/15

Customer Reviews

No reviews for this product
(0)